Shop All Tool Lanyards & Tethering
Ergodyne
Wrist Tool Lanyard, Buckle, 8in. L, Black
Mfr # 3116
Zoro # G1803098
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Elastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3116
- Zoro # G1803098
- UPC # 720476190578
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Length | 8 in |
Width | 1" |
Wristband Width | 2 1/2 in |
Size | Universal |
Height | 10" |
Description
Wrist Lanyard, Weight Capacity 3 lb, Tether Style Elastic, Size Universal, Includes Belt Padding No, Hardware Material Plastic, Wristband Width 2 1/2 in, Wristband Style Elastic, Hook-and-Loop, Number of Anchor Points 1, Tethering Component Tether, For Tool Type Hand Tools, Anchor Point Connection Loop, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Buckle with Loop, Number of Tethers Included 1, Number of Tool Pockets 0, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX4)
- PROSOURCE Scraper Pole Ss Blade 3In (14500)
- PRESCO Marking Flag, Orange, Cable TV, PVC, PK100 (4521OBK3572-200)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 (1500028)
- Ergodyne Tool Lanyards & Tethering