Shop All Cold Weather Caps, Hats & Liners
Ergodyne
Winter Headband, 2-Layer
Mfr # 6887
Zoro # G7848389
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Material Fleece
- Style Head Warmers
- Color Black
- Adjustment Type Fitted
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6887
- Zoro # G7848389
- UPC # 720476168874
- Country of Origin Indonesia
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 7.3" |
Height | 8.5" |
Width | 0.5" |
Details
Lining Material | Fleece |
Style | Head Warmers |
Color | Black |
Adjustment Type | Fitted |
Item | Headband |
Material | Polyester/Spandex |
Weight | 1.60 oz |
Pattern | Contoured |
Added Heating | No |
Includes Lining | Yes |
Heating Method | Thermal Fleece Lining |
Areas Covered | Ears, Partial Head |
Insulated for Cold Conditions | Yes |
Product Type | Head Band |
Description
Headband, Style Head Warmers, Garment Type Head Band, Areas Covered Ears, Partial Head, Adjustment Type Fitted, Includes Lining Yes, Lining Material Fleece, Color Black, Material Polyester/Spandex, Pattern Contoured, Size Universal, Added Heating No, Heating Method Thermal Fleece Lining, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- ERGODYNE Balaclava Face Mask (6844)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- CARHARTT Watch Cap, Acrylic, Cuffed Beanie, Covers Ears/Head, Black, Universal Size (A18-BLK OFA)
- Ergodyne Cold Weather Caps, Hats & Liners