Shop All Lanyard & Lifeline Accessories
Ergodyne
Web Tool Tails, 4 1/2 in, Orange
Mfr # 3700
Zoro # G7629973
product price: $7.69
/pk 6, $1.28/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Squids
- Weight Capacity 2 in
- Includes (6) Web Tool Tails
- Standards ANSI/ISEA 121-2018
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3700
- Zoro # G7629973
- UPC # 720476197041
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 4 1/2 in |
Width | 4 1/2 in |
Details
Item | 2 in |
Series | Squids |
Weight Capacity | 2 in |
Includes | (6) Web Tool Tails |
Standards | ANSI/ISEA 121-2018 |
Hardware Material | Plated Steel, Nylon Webbing |
Color | 2 in |
Hardware | D-Ring with Strap |
Material | Webbed Nylon |
For Use With | Hand Tools |
Slip-On Location | Shaft |
Socket Features | Fixed |
Tool End Connection | Strap |
For Tool Type | Hand Tools |
Attachment Point Style | 2 in |
D-Ring Material | Steel |
Tethering End Connection | D-Ring |
Tool Attachment Method | Tape-On |
Lifeline Material | 1 in |
Number of Rescue Rings | 1 in |
Description
Web Tool Tail, Attachment Point Style D-Ring Strap, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, Width 4 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 4 1/2 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY NSX TURBO SFTY GLASS IN/OUT MIRROR LENS (SA5334)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, 12PK (GX0110ID)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- Ergodyne Fall Protection