Shop All Lanyard & Lifeline Accessories
Ergodyne
Web Tool Tails, 3 1/2 in, Black
Mfr # 3700
Zoro # G7621591
product price: $7.85
/pk 6, $1.31/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2 lb
- Series Squids
- Color Black
- Includes (6) Web Tool Tails
- Material Webbed Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3700
- Zoro # G7621591
- UPC # 720476197034
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 3 1/2 in |
Width | 3 1/2 in |
Details
Item | Web Tool Tail |
Weight Capacity | 2 lb |
Series | Squids |
Color | Black |
Includes | (6) Web Tool Tails |
Material | Webbed Nylon |
Standards | ANSI/ISEA 121-2018 |
Hardware | D-Ring with Strap |
Hardware Material | Plated Steel, Nylon Webbing |
For Use With | Hand Tools |
D-Ring Material | Steel |
Tool End Connection | Strap |
Slip-On Location | Shaft |
For Tool Type | Hand Tools |
Tethering End Connection | D-Ring |
Socket Features | Fixed |
Attachment Point Style | D-Ring Strap |
Tool Attachment Method | Tape-On |
Lifeline Material | 1 in |
Number of Rescue Rings | 1 in |
Description
Web Tool Tail, Attachment Point Style D-Ring Strap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, Width 3 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 3 1/2 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- CAT FOOTWEAR Work Boots, Composite, Men, 10.5, M, Black, PR (P89955)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3184)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- GUARDIAN PURE SAFETY GROUP FME TARPS 5Ft X 5Ft (TRP55OR)
- Ergodyne Lanyard & Lifeline Accessories