Shop All Lanyard & Lifeline Accessories
Ergodyne
Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange
Mfr # 3700
Zoro # G7594167
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in to 8 1/2 in
- Series Squids
- Weight Capacity 2 lb
- Color Black, Orange
- Material Webbed Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3700
- Zoro # G7594167
- UPC # 720476197010
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 2 1/2 in to 8 1/2 in |
Details
Item | Web Tool Tail |
Series | Squids |
Weight Capacity | 2 lb |
Color | Black, Orange |
Material | Webbed Nylon |
Hardware | D-Ring with Strap |
Hardware Material | Plated Steel, Nylon Webbing |
Includes | (5) Web Tool Tails |
Standards | ANSI/ISEA 121-2018 |
For Use With | Hand Tools |
D-Ring Material | Steel |
Tethering End Connection | D-Ring |
Tool End Connection | Strap |
Attachment Point Style | D-Ring Strap |
Socket Features | Fixed |
For Tool Type | Hand Tools |
Tool Attachment Method | Tape-On |
Slip-On Location | Shaft |
Lifeline Material | 1 in |
Number of Rescue Rings | 1 in |
Description
Web Tool Tail, Attachment Point Style D-Ring Strap, Color Black, Orange, D-Ring Material Steel, Strap Color Black, Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 2 1/2 in to 8 1/2 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3184)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- Ergodyne Fall Protection