Shop All Traffic Safety Vests and Apparel
Ergodyne
Two-Tone Surveyors Vest, Orange, 2XL/3XL
Mfr # 8248Z
Zoro # G2142219
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Orange
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8248Z
- Zoro # G2142219
- UPC # 720476240679
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Reflective Stripe Width | 3 1/2 in |
Details
Item | Vest |
Color | Lime/Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Standards | ANSI-Compliant |
Features | Dual Radio Mic Tabs |
Pockets | 4-6 |
Reflective Stripe Location | Back, Chest, Waist |
Fall Protection Compatible | No |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 2 |
Pocket Location | Left Chest, Right Chest |
Includes LED Lights | No |
Total Number of Pockets | 4 |
Reflective Stripe Color | Silver |
Fabric Construction | Solid |
Description
Vest, ANSI Class 2, Vest Size 2XL, 3XL, Number of Pockets with Closure 3, Features Dual Radio Mic Tabs, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK200 (1001-200PU)
- 2W INTERNATIONAL High Viz Softshell Jacket, X-Large, Orange, Class 3 (SHL33C-3 XL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, 2XL (8230Z)
- CONDOR Double Stripe, Class2 Orange/Red, 5XL (53YL31)
- Ergodyne Workwear and Protective Clothing