Ergodyne

TREX 6326 Spikeless Slip-Resistant/Oil-Resistant Traction Device, Small Mens Size 5-7, Black, Pair


product price: $41.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Traction Material Rubber
  • Color Black
  • Size Small (Mens Size 5 to 7)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Small (Mens Size 5 to 7)

Details

Item Traction Device
Traction Material Rubber
Color Black

Description

TREX 6326 Spikeless Traction Devices for boots and shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces, particularly oil, grease and water. Powered by Soles by Michelin SBM, these traction slings are designed for indoor and outdoor work environments where extra traction is needed and where injuries commonly occur. This device easily fits over work boots or shoes for added anti-slip protection and is ideal for workers who need additional stability but also prefer to wear their own shoe or boot on the job. To achieve superior traction, the soles are constructed with SBM work compound extreme rubber specifically engineered to provide adherence and adaptability on slippery surfaces. The tread pattern is designed to provide constant contact with slippery surfaces and features shallow grooves to disperse water, oil and grease. These slip-on slings will fit over any style of boot or shoe for added traction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.