TREX 6326 Spikeless Slip-and Oil-Resistant Traction Device, X-Large Mens Size 11.5-14, Black, Pair
Mfr # 16928
Zoro # G411670387
Key Features
- Traction Material Rubber
- Size X-Large (Mens Size 11.5 to 14)
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16928
- Zoro # G411670387
- Country of Origin China
- Category Traction Devices
Dimensions
Size | X-Large (Mens Size 11.5 to 14) |
Details
Item | Traction Device |
Traction Material | Rubber |
Color | Black |
Description
TREX 6326 Spikeless Traction Devices for boots and shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces, particularly oil, grease and water. Powered by Soles by Michelin SBM, these traction slings are designed for indoor and outdoor work environments where extra traction is needed and where injuries commonly occur. This device easily fits over work boots or shoes for added anti-slip protection and is ideal for workers who need additional stability but also prefer to wear their own shoe or boot on the job. To achieve superior traction, the soles are constructed with SBM work compound extreme rubber specifically engineered to provide adherence and adaptability on slippery surfaces. The tread pattern is designed to provide constant contact with slippery surfaces and features shallow grooves to disperse water, oil and grease. These slip-on slings will fit over any style of boot or shoe for added traction.
- •Hang on the inside of aerial buckets or railings for convenient gear access and prevention of dropped objects.
- •Keeps gear up and out of the way in compact aerial buckets and other mobile elevated work platforms (MEWPs).
- •Outer bucket hook automatically locks when weight is applied to prevent unintentional opening (when released, gate pushes gear upward for easy removal).
- •Thumb release required to unlock load.
- •Interior hook for hanging aprons, tool boards or other gear inside bucket.
- •Quickly and securely attaches to standard bucket lips.
- •Bonus tethering point for additional tool tethering.
- •Four durable grommets and three straps allow secure attachment to bucket hooks and railings.
- •Eight various sized pockets (one pocket with six wrench slots, one pocket with a magnetic bar closure for small hardware and one pocket with three screwdriver slots), one hammer holster, one drill holster, two side holsters for spuds and sleever bars.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Warning Sign-Hot-10in x 14in OSHA Safety Sign, 14" H, WS-Hot (WS-Hot)
- BRADY Ear Plug Dispenser, Univ, Wall Mnt (2019)
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB4050)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 5-8, PR (6325)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- YAKTRAX Footwear Traction, PR (08534)
- Ergodyne Foot Protection