TREX 6326 Spikeless Slip- and Oil-Resistant Traction Device, Medium Mens Size 7.5 to 9, Black, Pair
Mfr # 16926
Zoro # G511668710
Key Features
- Traction Material Rubber
- Size Medium (Mens Size 7.5 to 9)
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16926
- Zoro # G511668710
- Country of Origin China
- Category Traction Devices
Dimensions
Size | Medium (Mens Size 7.5 to 9) |
Details
Item | Traction Device |
Traction Material | Rubber |
Color | Black |
Description
TREX 6326 Spikeless Traction Devices for boots and shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces, particularly oil, grease and water. Powered by Soles by Michelin SBM, these traction slings are designed for indoor and outdoor work environments where extra traction is needed and where injuries commonly occur. This device easily fits over work boots or shoes for added anti-slip protection and is ideal for workers who need additional stability but also prefer to wear their own shoe or boot on the job. To achieve superior traction, the soles are constructed with SBM work compound extreme rubber specifically engineered to provide adherence and adaptability on slippery surfaces. The tread pattern is designed to provide constant contact with slippery surfaces and features shallow grooves to disperse water, oil and grease. These slip-on slings will fit over any style of boot or shoe for added traction.
- •Prevents costly drops, keeps barcode scanners and/or tools close and ready.
- •Slides through or clips to belt for safe storage and convenient access to sharp tools.
- •Abrasion-resistant ripstop polyester for long lasting use in harsh environments.
- •Two pockets for small hand tools, pens, pencils, markers and zip ties and front webbed loop for securing tape measurers and hammers.
- •Dedicated cell phone pocket with brushed interior and pull tab to keep device safe and easily accessible.
- •Deep pocket for small tools or barcode scanner (without handles).
- •Two d-rings to clip lanyards or accessories
- •Stainless steel belt clip for quick, secure attachment to belts.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, M, Black (6T559)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- BERNARD Body with Screw, Shortstub (B37)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, M (70529_590-M)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 5-8, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- WINTER WALKING Traction Device, Unisex, Men's 9.5-11, PR (JD6612-L)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- Ergodyne Traction Devices