Shop All Traction Devices
Ergodyne
TREX 6326 Spikeless Slip- and Oil-Resistant Traction Device, Large Mens Size 9.5 to 11, Black, Pair
Mfr # 16927
Zoro # G111670403
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Traction Material Rubber
- Size Large (Mens Size 9.5 to 11)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16927
- Zoro # G111670403
- Country of Origin China
- Category Traction Devices
Dimensions
Size | Large (Mens Size 9.5 to 11) |
Details
Item | Traction Device |
Traction Material | Rubber |
Color | Black |
Description
TREX 6326 Spikeless Traction Devices for boots and shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces, particularly oil, grease and water. Powered by Soles by Michelin SBM, these traction slings are designed for indoor and outdoor work environments where extra traction is needed and where injuries commonly occur. This device easily fits over work boots or shoes for added anti-slip protection and is ideal for workers who need additional stability but also prefer to wear their own shoe or boot on the job. To achieve superior traction, the soles are constructed with SBM work compound extreme rubber specifically engineered to provide adherence and adaptability on slippery surfaces. The tread pattern is designed to provide constant contact with slippery surfaces and features shallow grooves to disperse water, oil and grease. These slip-on slings will fit over any style of boot or shoe for added traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- BOSS Glove Double Leather Palm Lrg (4057)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 5-8, PR (6325)
- MIDWEST RAKE Shoe Spikes, 1/2 In, PK40 (3YPC7)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- STABILICERS Traction Sole, S, Yellow/Black, PR (GRIP-800-01)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- Ergodyne Traction Devices