Shop All Traction Devices
Ergodyne
Trex 6325 Spikeless Traction Devices, Small, Black, Pair
Mfr # 16922
Zoro # G911668693
product price: $39.19
/pr
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Traction Material Rubber
- Color Black
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16922
- Zoro # G911668693
- Country of Origin China
- Category Traction Devices
Dimensions
Size | Small |
Details
Item | Traction Device |
Traction Material | Rubber |
Color | Black |
Description
TREX Spikeless Traction Devices for shoes reduce the risk of slips and injuries by providing spike-free traction on slick surfaces. Powered by Soles by Michelin, these are the industry's most advanced spikeless traction device. Designed for work environments where spiked ice cleats are not preferred, these shoe and boot grips make for easy and safe transition between indoor and outdoor. To achieve traction without spikes, the treads are constructed with a Michelin ice control compound, the same innovative technology found in their winter driving tires. Strategically placed grooves allow for efficient water evacuation when pressure is applied. Preventing water build up is particularly beneficial on smooth indoor surfaces. Micro-pumps increase adhesion by properly distributing pressure to maintain high surface contact on icy surfaces. The tread is designed with block sipings that create additional surface area for increased grip on snowy surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- STRANCO Die Cut Letter Label, U (DBV-SINGLE-8-U)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BYL)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- ERGODYNE Spikeless Traction Devices, Size 5-8, PR (6325)
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, XL (1150.XL)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- Ergodyne Foot Protection