Shop All Footwear Accessories
Ergodyne
Traction Device, Color Black, 16 1/2" L, PR
Mfr # 6326
Zoro # G510037982
original price:
$46.69
20% off
new price: $37.35
/pr
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Rubber
- Traction Device Dimensions 16 1/2 in L x 5 7/8 in W x 2 3/8 in H
- Traction Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6326
- Zoro # G510037982
- UPC # 720476169277
- Country of Origin China
- Category Footwear Accessories
Dimensions
Traction Device Dimensions | 16 1/2 in L x 5 7/8 in W x 2 3/8 in H |
Fits Shoe Size | Men's 10 1/2 to 12 |
Length | 16 1/2 in |
Height | 2 3/8 in |
Width | 5 7/8 in |
Fits Footwear Size | Men's 10 1/2 to 12 |
Details
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Rubber |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Item | Traction Device |
Suggested Environment | Indoor, Outdoor |
Color | Black |
For Use on Surface Types | Grease, Oil, Water |
Gender | Men's |
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Rubber, 16 1/2 in L x 5 7/8 in W x 2 3/8 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 10 1/2 to 12, Black, Men's, For Use on Surface Types Grease, Oil, Water, Indoor, Outdoor, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-C (4060-C)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- ERGODYNE Traction Device, Color Black, 15 3/8" L, PR (6326)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- ZORO SELECT 4 Pair Boot Drying Rack, Galvanized (6GLC6)
- HORIZON MFG Horizon Mfg. Boot Extractor, 1111, 9-3/4"L (1111)
- LACROSSE Iceman Boot Liner, Size 15, 10 in.H, Blk, PR (904000)
- ZORO SELECT Replacement Liner, Size 12, White, PR (L8562A40-002)
- REEBOK Sublite Cushion Work 11.5W Black, PR (RB4141)
- Ergodyne Foot Protection