Shop All Tool Lanyards & Tethering
Ergodyne
Tool Tethering Kit, Black/Green/Orange, Length: 48 in
Mfr # 3185
Zoro # G6039203
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- For Use With Harness
- Max. Working Load 2 lb
- Material Aluminum, Nylon, Polyester
- Weight Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3185
- Zoro # G6039203
- UPC # 720476196556
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Length | 48 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
For Use With | Harness |
Max. Working Load | 2 lb |
Material | Aluminum, Nylon, Polyester |
Weight Capacity | 2 lb |
Color | Black/Green/Orange |
Includes Padding | No |
Series | Squids |
Standards | ANSI/ISEA 121-2018 |
Hardware Material | Aluminum, Stainless Steel |
No. of Attachment Points Included | 18 |
No. of Tethers Included | 4 |
Attachment Point Style | Corded Strap, D-Ring Strap, Power Tool Sleeve, Tape Measure Sleeve, Water Bottle Sleeve, Wire Loop |
Additional Kit Contents | Can/Water Bottle Trap, Glove Clip, Power Tool Trap, Tape Measure Trap, Tape Wrap |
Tethering Component | Kit |
Brand and Series | Ergodyne Squids |
Tether Style | Retractable, Standard |
Kit Contents | Attachment Point, Tether |
Number of Belts Included | 0 |
Number of Tethers Included | 4 |
Number of Wristbands Included | 0 |
Number of Attachment Points Included | 18 |
Description
This ergodyne 3185 tool tethering kit contains everything you need to secure your tools. It is made of aluminum, nylon and polyester materials. The kit has a length of 48 in., which can be adjusted to suit your needs. It comes with different attachment point styles, including corded strap, D-ring strap, tape measure sleeve, water bottle sleeve, power tool sleeve and wire loop. You will also find additional kit contents such as tape wrap and glove clip in this kit. With the ergodyne 3185 tool tethering kit, you are sure to have all the necessary tools for any job on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9Pc SAE Stubby & Extra Long Hex Ball End Hex Wrench Set (240099)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline (HC4093)
- RHINO Chuck Adapter, 2 1/2", PD55 (070611)
- ERGODYNE Lanyard Kit, SS, Carabiner/Snap Hardware (3182)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- ERGODYNE Squids 3151 Coil Lanyard Swivel Hook/Detachable Loop, Mini Adhesive Mount, 2 lb Max, 12, Black/Orange (19160)
- ERGODYNE 3171 Anchor Strap Belt Loop Attachment, 5 lb. Capacity, Black (19171)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- ERGODYNE Squids 3177 Anchor Choke Strap for Tool Tethering, 60 lb Max Safe Working Capacity, 28 Long, Orange (19195)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- Ergodyne Tool Lanyards & Tethering