Shop All Tool Lanyards & Tethering
Ergodyne
Tool Tethering Kit, Black/Green/Orange
Mfr # 3186
Zoro # G6039334
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- For Use With Harness
- Max. Working Load 2 lb
- Weight Capacity 2 lb
- Material Aluminum, Nylon, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3186
- Zoro # G6039334
- UPC # 720476196563
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 48 in |
Size | Universal |
Description
This ergodyne 3186 tool tethering kit contains all the essential tools you need to keep your tools safe and organized. It is designed for professional technicians who are always on the go. This kit has an aluminum power tool holder trap that can securely hold your battery. The tethering kit also includes a tape wrap, glove clip, tape measure sleeve, power tool sleeve and hardware bag with aluminum and stainless steel components. With this ergodyne squids tool tethering kit, you will have everything you need to manage your equipment safely. When it comes to safety in the workplace, no one wants to take any chances of being hit by falling objects or getting electrocuted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YU40)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- ERGODYNE Anchor Choke Strap, 3176 (3176)
- ERGODYNE Wrist Tool Lanyard, Buckle, 8in. L, Black (3116)
- ERGODYNE 3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner (19302)
- ERGODYNE Squids 3151 Coil Lanyard Swivel Hook/Detachable Loop, Mini Adhesive Mount, 2 lb Max, 12, Black/Orange (19160)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- Ergodyne Tool Lanyards & Tethering