Shop All Lanyard & Lifeline Accessories
Ergodyne
Tool Tethering Kit, Black/Green/Orange
Mfr # 3184
Zoro # G3206702
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2 lb
- Color Black/Green/Orange
- Includes Padding No
- Series Squids
- Tether Style Coiled, Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3184
- Zoro # G3206702
- UPC # 720476196549
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 48 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Weight Capacity | 2 lb |
Color | Black/Green/Orange |
Includes Padding | No |
Series | Squids |
Tether Style | Coiled, Elastic |
Attachment Point Style | Corded Strap, D-Ring Strap, Power Tool Bracket, Tape Measure Sleeve |
Standards | ANSI/ISEA 121-2018 |
Material | Aluminum, Nylon, Polyester |
Features | Power Tool Bracket |
No. of Tethers Included | 4 |
No. of Attachment Points Included | 11 |
Hardware Material | Aluminum, Stainless Steel |
For Use With | Harness |
Number of Belts Included | 0 |
Number of Tethers Included | 4 |
Number of Attachment Points Included | 11 |
Number of Wristbands Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 2 lb, Size Universal, Attachment Point Style Corded Strap, D-Ring Strap, Power Tool Bracket, Tape Measure Sleeve, Number of Belts Included 0, Tether Style Coiled, Elastic, Tethering Component Kit, Number of Attachment Points Included 11, Number of Tethers Included 4, Additional Kit Contents Glove Clip, Power Tool Bracket, Tape Measure Trap, Tape Wrap, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-201 S)
- MSA SAFETY Battery Charger (10076107)
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- GEMTOR Decelerator Stretch, 100 perc, w/5155, 3131 (D11ELYT6)
- Ergodyne Lanyard & Lifeline Accessories