Shop All Lanyard & Lifeline Accessories
Ergodyne
Tool Tethering Kit, Black/Green/Orange
Mfr # 3183
Zoro # G3206696
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2 lb
- Color Black/Green/Orange
- Includes Padding No
- Series Squids
- Material Aluminum, Nylon, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3183
- Zoro # G3206696
- UPC # 720476196532
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 48 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Weight Capacity | 2 lb |
Color | Black/Green/Orange |
Includes Padding | No |
Series | Squids |
Material | Aluminum, Nylon, Polyester |
No. of Attachment Points Included | 17 |
Features | Web Tool Tails |
For Use With | Harness |
Hardware Material | Aluminum, Stainless Steel |
Tether Style | Coiled, Elastic |
Standards | ANSI/ISEA 121-2018 |
Attachment Point Style | Corded Strap, D-Ring Strap, Power Tool Sleeve, Tape Measure Sleeve, Wire Loop |
No. of Tethers Included | 4 |
Number of Tethers Included | 4 |
Number of Attachment Points Included | 17 |
Number of Belts Included | 0 |
Number of Wristbands Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 2 lb, Size Universal, Attachment Point Style Corded Strap, D-Ring Strap, Power Tool Sleeve, Tape Measure Sleeve, Wire Loop, Number of Belts Included 0, Tether Style Coiled, Elastic, Tethering Component Kit, Number of Attachment Points Included 17, Number of Tethers Included 4, Additional Kit Contents Power Tool Trap, Tape Measure Trap, Tape Wrap, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046BL)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- KONG USA Aramidic Core Rope, 6mm, 50 Mtr Roll, Black Polyester (9K0600N0050)
- Ergodyne Lanyard & Lifeline Accessories