Shop All Tool Belts & Pouches
This Product is Discontinued
Ergodyne
Tool Suspenders, Suspenders, Red, Polyester (Discontinued)
Mfr # 13350
Zoro # G4827304
This Product is Discontinued
Key Features
- Material Polyester
- Tool Storage Type Included Tool Suspenders
- Color Red
- Features "H" Back Design; Foam Padded Shoulder Straps; Reflective Trim Through Center
- Design H back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13350
- Zoro # G4827304
- UPC # 720476133506
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 36 in |
Width | 2 1/2 in |
Size | S |
Details
Item | Suspenders |
Material | Polyester |
Tool Storage Type Included | Tool Suspenders |
Color | Red |
Features | "H" Back Design; Foam Padded Shoulder Straps; Reflective Trim Through Center |
Design | H back |
Pattern | H back |
Adjustable Locations | Adjustable Pads on Shoulders |
Description
Suspenders, Red, Size S, Length 36 in, Width 2 1/2 in, Poly Webbing, H back Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.