Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Ergodyne
Tool Pouch, Gray, Ballistic Nylon, 13 Pockets (Discontinued)
Mfr # 13648
Zoro # G3984732
This Product is Discontinued
Key Features
- Color Gray
- Material Ballistic Nylon
- Features Specially Designed Synthetic Pouch for Electrician's Tools and Fasteners
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13648
- Zoro # G3984732
- UPC # 720476136484
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 3-1/2" |
Length | 9-1/2" |
Height | 12-1/2" |
Overall Depth | 9 1/2 in |
Belt Width | 5 in |
For Maximum Belt Width | 3 1/2 in |
Interior Dimensions | 9 1/2 in L x 3 1/2 in W x 12 1/2 in H |
Details
Item | Tool Pouch |
Color | Gray |
Material | Ballistic Nylon |
Features | Specially Designed Synthetic Pouch for Electrician's Tools and Fasteners |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Electricians |
Number of Pockets | 13 |
Closure Type | Open Top |
Number of Outside Pockets | 13 |
Number of Inside Pockets | 0 |
Tether Style | Tether Capable |
Belt Attachment Type | Slotted |
Series | Arsenal |
Compatible with Product Type | Tool Belts |
Primary Application | Electrician |
Attachment Type | Belt Slot |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 5 in, Closure Type Open Top, Color Gray, Compatible with Product Type Tool Belts, Features Specially Designed Synthetic Pouch for Electrician's Tools and Fasteners, For Maximum Belt Width 3 1/2 in, Interior Dimensions 9 1/2 in L x 3 1/2 in W x 12 1/2 in H, Material Ballistic Nylon, Number of Inside Pockets 0, Number of Outside Pockets 13, Number of Pockets 13, Overall Depth 9 1/2 in, Overall Height 12 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.