Shop All Tool Lanyards & Tethering
This Product is Discontinued
Ergodyne
Tool Lanyard, Nylon Tubular Elastic, Black (Discontinued)
Mfr # 3110
Zoro # G0491251
This Product is Discontinued
Key Features
- Length 35 to 42 in
- For Use With Tools
- Max. Working Load 10 lb
- Color Black
- Line Material Tubular Nylon Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 3110
- Zoro # G0491251
- UPC # 720476190226
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 35 to 42 in |
Max. Working Length | 35 in to 42 in |
Maximum Working Length | 42 in |
Details
For Use With | Tools |
Item | Shock Absorbing Tool Lanyard |
Max. Working Load | 10 lb |
Color | Black |
Line Material | Tubular Nylon Webbing |
Hardware | Single-Action Carabiner |
Hardware Material | Aluminum |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools |
Tool End Connection | Carabiner |
Weight Capacity | 10 lb |
Series | Squids |
Brand and Series | Ergodyne Squids |
Anchorage End Material | Aluminum |
Tether Style | Elastic |
Tethering Component | Anchor Point |
Description
Shock Absorbing Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 42 in, Tool End Connection Carabiner, Hardware Material Aluminum, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.