Shop All Tool Lanyards & Tethering
Ergodyne
Tool Lanyard, Black, 7-1/2 In. L, 2 lb.
Mfr # 3115
Zoro # G3317072
original price:
$2.59
11% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- For Use With Tools
- Max. Working Load 2 lb
- Material Polyester Webbing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3115
- Zoro # G3317072
- UPC # 720476190424
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Length | 7 1/2 in |
Width | 1.3" |
Size | S/M |
Height | 11.3" |
Description
If you are looking for a tool lanyard that is comfortable and easy to use, the Ergodyne 3115 Wrist Tool Lanyard is what you need. This black wrist tool lanyard has an adjustable barrel lock which allows it to be worn at different lengths. It also features a loop with webbing cuff and loop tethering component that attaches to the wrist of the user. The webbing cuff can be easily adjusted using its barrel lock, allowing it to fit comfortably around your wrist. It has a length of 7 1/2 in., line material of elastic nylon, size of S/M and max working load of 2 lb. With this ergodyne squid wrist tool lanyard on hand, you will be able to keep all your tools within reach while protecting yourself from accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- PROTO 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points (J5774)
- POWERWELD Locking C-Clamps with Standard Tips, 18" (PW18R)
- ERGODYNE Wrist Tool Lanyard, Buckle, 8in. L, Black (3116)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- ERGODYNE 3171 Anchor Strap Belt Loop Attachment, 5 lb. Capacity, Black (19171)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- Ergodyne Tool Lanyards & Tethering