Shop All Tool Lanyards & Tethering
Ergodyne
Tool Lanyard, 19160
Mfr # 3151
Zoro # G510044010
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Includes (3) Mini Adhesive Mounts, Coil Lanyard
- Anchorage End Material Plastic
- Series Squids
- For Tool Type Smart Phones, Tablets, Small Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3151
- Zoro # G510044010
- UPC # 720476191605
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 48 in |
Details
Item | Tool Lanyard |
Color | Black, Orange |
Includes | (3) Mini Adhesive Mounts, Coil Lanyard |
Anchorage End Material | Plastic |
Series | Squids |
For Tool Type | Smart Phones, Tablets, Small Radios |
Tether Style | Coiled |
Anchorage End Connection | Carabiner |
Weight Capacity | 2 lb |
Tethering Component | Tether |
Tool End Connection | Loop |
Description
Tool Lanyard, Color Black, Orange, Anchorage End Connection Carabiner, Anchorage End Material Plastic, For Tool Type Smart Phones, Tablets, Small Radios, Maximum Working Length 48 in, Tool End Connection Loop, Includes (3) Mini Adhesive Mounts, Coil Lanyard, Series Squids, Tether Style Coiled, Tethering Component Tether, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- MILWAUKEE TOOL 13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6907)
- ERGODYNE Squids 3785 Split Ring Tool Attachment, 2 lb Max Working Capacity. 1 dia, Silver, 10PK (19785)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- ERGODYNE Squids 3151 Coil Lanyard Swivel Hook/Detachable Loop, Mini Adhesive Mount, 2 lb Max, 12, Black/Orange (19160)
- MSA SAFETY Tool Tether, 10207286 (10207286)
- Ergodyne Tool Lanyards & Tethering