Shop All Tool Bags, Backpacks & Totes
Ergodyne
Tool Board, Gray, Tarpaulin
Mfr # 13701
Zoro # G111670380
product price: $258.39
/ea
Free Shipping & Returns
$258.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Tarpaulin
- Width 24"
- Height 22"
- Standards ANSI 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13701
- Zoro # G111670380
- UPC # 720476137016
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 24" |
Height | 22" |
Details
Item | Tool Board |
Color | Gray |
Material | Tarpaulin |
Standards | ANSI 121-2018 |
Shape | Rectangle |
Description
The Arsenal 5711 Bucket Truck Tool Board with 2 Locking Aerial Bucket Hooks Kit is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets, lifts and other mobile elevated work platforms MEWPs. With multiple grommets and three straps, it can be securely hung from bucket hooks or affixed to railings-maximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested D-rings for securely tethering tools to prevent dangerous dropped objects. Maximum tether length is 4 ft. Kit comes with 5710 Bucket Truck Tool Board and 3178 2 Locking Aerial Bucket Hook 2-pack, eight durable grommets for hanging from bucket hooks and affixing tool lanyards, plus eight drop-tested D-rings near pockets for convenient tool tethering and storage. Water-resistant tarpaulin and detachable roll-up rain cover for complete protection in harsh elements. High strength all-weather nylon plastic supports weight up to 40 lbs. Padded nylon carrying handles for easy transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Countersink #6 - 9/64" (00760)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4707T)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- ERGODYNE Tall Safety Bolt Bag (14428)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- Ergodyne Tool Bags, Backpacks & Totes