Tool Board, Gray, Tarpaulin
Mfr # 13699
Zoro # G711670414
Key Features
- Color Gray
- Material Tarpaulin
- Height 22"
- Width 24"
- Standards ANSI 121-2018
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13699
- Zoro # G711670414
- UPC # 720476136996
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 22" |
Width | 24" |
Details
Item | Tool Board |
Color | Gray |
Material | Tarpaulin |
Standards | ANSI 121-2018 |
Shape | Rectangle |
Description
The Arsenal 5710 Bucket Truck Tool Board is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets and other mobile elevated work platforms MEWPs. With multiple grommets and three straps, it can be securely hung from bucket hooks or affixed to railingsmaximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested d-rings for securely tethering tools to prevent dangerous dropped objects. This durable aerial tool apron is made from water-resistant tarpaulin and also features a detachable roll-up rain cover to keep tools dry and protected in harsh conditions. A padded nylon carrying handle makes for easy transport to and from the jobsite.
- •Evaporative cooling bucket hat for cool relief on hot days.
- •When wet, cooling is immediate and can last for hours.
- •Easily activate by simply dunking in water for immediate cooling.
- •UPF 50+ protection from harmful UV rays.
- •When worn dry, will absorb sweat and wick moisture away.
- •Anti-odor treatment for long-lasting freshness.
- •Polyester-spandex material offers a comfortable and stretchable fit.
- •Back-of-hat cord cinches for custom fit on a variety of head sizes.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- DRILL AMERICA 1/2"-20 Carbon Steel Left Hand Hex Die (DWTHX1220LH)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- PRIME-LINE WORKPRO W031076 Chain Clamp Locking Pliers, 19 in., Easy Lock and Release Single Pack (W031076)
- ERGODYNE Duffel Bag, Black, 600d Polyester (5020SP)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- ERGODYNE Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- ERGODYNE Tool Bag, Red, Nylon (5020L)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- Ergodyne Tool Bags, Backpacks & Totes