Tool Bag, Gray, Polyester
Mfr # 13747
Zoro # G811668748
Key Features
- Color Gray
- Material Polyester
- Features 5 Grommets
- Includes (2) 3178 2" Locking Aerial Bucket Hook
- Overall Depth 7.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13747
- Zoro # G811668748
- UPC # 720476137474
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 7.5 in |
Height | 7.5" |
Width | 18" |
Details
Item | Tool Bag |
Color | Gray |
Material | Polyester |
Features | 5 Grommets |
Includes | (2) 3178 2" Locking Aerial Bucket Hook |
Standards | ANSI 121-2018 |
Shape | Rectangle |
Description
The Arsenal 5846 Bucket Truck Tool Bag with 2 Locking Aerial Bucket Hooks Kit is designed to hang from aerial bucket hooks for secure storage, convenient tool organization, accessible tethering and prevention of dropped objects. Using a hanging tool bag maximizes space in compact buckets by keeping gear off the floor and out of the way. Kit comes with 5844 Bucket Truck Tool Bag and 3178 2 Locking Aerial Bucket Hook 2-pack. Freestanding base and carrying straps for versatile use in and out of buckets. Abrasion-resistant ballistic polyester with heavy-duty nylon webbing straps, nickel-plated grommets and a storm drain. Large interior pockets, nickel-plated tape measure slot and screwdriver slots for small hardware. Durable exterior grommets for bucket hooks and tool lanyards. Standoffs on the side keep bag upright to prevent tools from spilling out when hanging in bucket.
- •Super evaporative PVA material activates quickly and easily.
- •Advanced PVA cooling technology is lighter weight than other wet evaporative vests.
- •Remains cool for up to four hours.
- •Works best in dry environments; cooling abilities in humid environments may be decreased.
- •Side mesh panels for breathable, moisture-wicking comfort.
- •Machine washable, hang dry.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- HHIP 1/2-13 X 2" T-Slot Bolt (3900-1270)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- ERGODYNE Duffel Bag, Black, 600d Polyester (5020SP)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5940T)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- PROTO Roll Up Tool Bag, Red, Canvas, 15 Pockets (J25TR41C)
- Ergodyne Tool Bags, Backpacks & Totes