Shop All Tool Bags, Backpacks & Totes
Ergodyne
Tool Bag, Gray, Polyester
Mfr # 13746
Zoro # G111668844
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Features 2 Grommets
- Overall Depth 7.5 in
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13746
- Zoro # G111668844
- UPC # 720476137467
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 7.5 in |
Width | 13" |
Height | 7.5" |
Details
Item | Tool Bag |
Color | Gray |
Material | Polyester |
Features | 2 Grommets |
Standards | ANSI 121-2018 |
Shape | Rectangle |
Description
The Arsenal 5846 Bucket Truck Tool Bag with 2 Locking Aerial Bucket Hooks Kit is designed to hang from aerial bucket hooks for secure storage, convenient tool organization, accessible tethering and prevention of dropped objects. Using a hanging tool bag maximizes space in compact buckets by keeping gear off the floor and out of the way. Kit comes with 5844 Bucket Truck Tool Bag and 3178 2 Locking Aerial Bucket Hook 2-pack. Freestanding base and carrying straps for versatile use in and out of buckets. Abrasion-resistant ballistic polyester with heavy-duty nylon webbing straps, nickel-plated grommets and a storm drain. Large interior pockets, nickel-plated tape measure slot and screwdriver slots for small hardware. Durable exterior grommets for bucket hooks and tool lanyards. Standoffs on the side keep bag upright to prevent tools from spilling out when hanging in bucket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- ERGODYNE Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5940T)
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- Ergodyne Tool Bags, Backpacks & Totes