Shop All Tool Bags, Backpacks & Totes
Ergodyne
Tool Bag, Ergodyne Arsenal® 5020P Duffel Bag, Polyester, XS, Realtree Xtra, Polyester
Mfr # 13419
Zoro # G904987350
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13419
- Zoro # G904987350
- UPC # 720476134190
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Ergodyne Arsenal® 5020P Duffel Bag, Polyester, XS, Realtree Xtra |
Tool Storage Type Included | Tool Bag |
Material | Polyester |
Description
Ergodyne arsenal 5020p duffel bag, polyester, xs, realtree xtra the arsenal 5020 standard gear duffel bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods, or as a carry-on duffel bag while traveling, you can rely on this utility duffel bag to house and protect your valuables. Available in four sizes to fit your space needs.durable material this lightweight, yet super durable gear bag is made with 600 denier polyester material to withstand wear and tear for long-lasting performance. It comes in solid black or realtree xtra. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in comfort with the large heavy-duty ribbed webbing handles and the adjustable padded shoulder straps. ultimate organization a large open main compartment fits all your gear with easy loading and unloading, so nothing is left behind. There are two accessory pockets with zippers on each side that can hold cell phones, headphones, pens, keys, and other small parts to keep them easily accessible. The interior polyester material of the realtree xtra option is a light tan color which makes it easier to see your gear in the bag, so you can grab what you need and go. from workday to weekend great for your next outdoor adventure, vacation or visit to the gym. This work bag is not only great for your hauling your gear for the job but can also be used as a weekend bag as well. It's the perfect camo duffel bag for camping, hunting, fishing, canoeing, or any other outdoor activity keeping your gear concealed in the woods or in the duck blind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 33 Pc Multi-Bit Precision Screwdriver Set (16093)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- WESTWARD Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In (6PTD2)
- ERGODYNE Tool Bag, 13746 (5846S)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5220)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5080)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8435)
- Ergodyne Tool Bags, Backpacks & Totes