Shop All Tool Bags, Backpacks & Totes
Ergodyne
Tool Bag, 13747
Mfr # 5846L
Zoro # G410070515
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
- Material Nylon, Polyester
- Features Tool Bag
- Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5846L
- Zoro # G410070515
- UPC # 720476137474
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 7 1/2 in |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Color | Gray |
Material | Nylon, Polyester |
Features | Tool Bag |
Weight Capacity | 20 lb |
Tethering Component | Tether |
Container Type | Bag |
Number of Tethers Included | 9 |
For Tool Type | Measuring Tapes, Hand Tools, Small Parts |
Tool Holder Type | Bucket |
Anchorage End Connection | D-Ring |
Description
Tool Bag, Color Gray, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 9, Container Type Bag, For Tool Type Measuring Tapes, Hand Tools, Small Parts, Height 7 1/2 in, Material Nylon, Polyester, Tethering Component Tether, Tool Holder Type Bucket, Closure Type Not Applicable, Weight Capacity 20 lb, Anchorage End Connection D-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- CUSTOM BUILDING PRODUCTS 5LB WHT Dry Tile Grout (WDG5-4)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5082)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- ERGODYNE Bag/Tote, Personal Gear Bag, Red, 1000D Nylon, Double Coated (GB5005)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- ERGODYNE Backpack, Arsenal 5144 Mobile Office Backpack, Black, Black (13044)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600d Polyester (5020SP)
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- Ergodyne Tool Bags, Backpacks & Totes