Shop All Tool Bags, Backpacks & Totes
Ergodyne
Tool Bag, 13746
Mfr # 5846S
Zoro # G710070550
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon, Polyester
- Features Tool Bag
- Height 7 1/2 in
- For Tool Type Measuring Tapes, Hand Tools, Small Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5846S
- Zoro # G710070550
- UPC # 720476137467
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 7 1/2 in |
Details
Item | Tool Bag |
Color | Gray |
Material | Nylon, Polyester |
Features | Tool Bag |
For Tool Type | Measuring Tapes, Hand Tools, Small Parts |
Number of Tethers Included | 9 |
Anchorage End Connection | D-Ring |
Tethering Component | Tether |
Total Load Capacity | 20 lb |
Description
Tool Bag, Color Gray, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 9, Container Type Bag, For Tool Type Measuring Tapes, Hand Tools, Small Parts, Height 7 1/2 in, Material Nylon, Polyester, Tethering Component Tether, Tool Holder Type Bucket, Closure Type Not Applicable, Weight Capacity 20 lb, Anchorage End Connection D-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose (D1750)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2330B-200)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- ERGODYNE Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- ERGODYNE Tool Bag, Red, Nylon (5020L)
- ERGODYNE Bucket Bag, Black, 40D Nylon , 0 Pockets (5970T)
- ERGODYNE Tall Safety Bolt Bag (14428)
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- Ergodyne Tool Bags, Backpacks & Totes