Shop All Tool Lanyards & Tethering
Ergodyne
Tape Trap, Silicone, Tool Tail, 8 lb.
Mfr # 3755
Zoro # G2267819
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 145 5/8 in
- For Use With Open Ended Tools
- Max. Working Load 8 lb
- Material Silicone Rubber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 3755
- Zoro # G2267819
- UPC # 720476197553
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 145 5/8 in |
Width | 1 in |
Details
For Use With | Open Ended Tools |
Item | Tape Trap |
Max. Working Load | 8 lb |
Material | Silicone Rubber |
Color | White |
Features | Durable, Self-adhesive, Mess-free |
Installation Method | Tool Tail |
Attachment Point Style | Tape Wrap |
Standards | ANSI/ISEA 121-2018 |
Series | Squids |
For Tool Type | Hand Tools, Power Tools |
Tool End Connection | Tape-On |
Brand and Series | Ergodyne Squids |
Weight Capacity | 8 lb |
Tethering Component | Attachment Point |
D-Ring Material | Silicone Rubber |
Tool Attachment Method | Tape-On |
Description
Tape Trap, Attachment Point Style Tape Wrap, Color White, D-Ring Material Silicone Rubber, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 8 lb, Width 1 in, For Tool Type Hand Tools, Power Tools, Material Silicone Rubber, Length 145 5/8 in, Series Squids, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- WIHA Micrometer Torque Wrench, 1/4" Drive Size (30114)
- TEKTON 18 mm Combination Wrench (18288)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- ERGODYNE 3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner (19302)
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- ERGODYNE Squids 3151 Coil Lanyard Swivel Hook/Detachable Loop, Mini Adhesive Mount, 2 lb Max, 12, Black/Orange (19160)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- WERNER M400004 Hard Hat Tether (M400004)
- Ergodyne Tool Lanyards & Tethering