Shop All Sprayer Accessories
This Product is Discontinued
Ergodyne
Tank, Polyethylene (Discontinued)
Mfr # 6095
Zoro # G0741297
This Product is Discontinued
Key Features
- Material Polyethylene
- Size 2 gal.
- For Use With Mfr. No. 6000, 6010
- Hose Material Polyethylene
- Application Agriculture, Construction, Landscaping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6095
- Zoro # G0741297
- UPC # 720476121657
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Size | 2 gal. |
Wand Length | 10 in |
Hose Length | 25 ft |
Details
Item | Misting System |
Material | Polyethylene |
For Use With | Mfr. No. 6000, 6010 |
Hose Material | Polyethylene |
Application | Agriculture, Construction, Landscaping |
Wand Material | Plastic |
Tank Capacity | 2 gal |
Tank Material | Polyethylene |
Flow Rate | 0.6 gpm |
Features | High Performance Pressure Pump |
Description
Misting System, Tank Material Polyethylene, Hose Length 25 ft, Wand Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.