Shop All Back Braces
Ergodyne
Support, Back, 2000SF, Xl, Black
Mfr # 11285
Zoro # G0063590
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 11285
- Zoro # G0063590
- UPC # 720476112853
- Country of Origin Multiple
- Category Back Braces
Dimensions
Width | 8.5" |
Details
Item | ProFlex(R) High-Performance Spandex Back Support |
Color | Black |
Material | Spandex |
Description
ProFlex(R) High-Performance Spandex Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620XL)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium (11103)
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Medium, Black (11383)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, XL, Black (11385)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, S, 25-30" Waist Size (11092)
- ERGODYNE ProFlex 2000SF High-Performance Back Support, Black, 3XL (11287)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- Ergodyne Back Braces