Shop All Protective Eyewear Accessories
Ergodyne
STRAP Black Elastic Retainer Strap
Mfr # 59991
Zoro # G502750493
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 1 in
- Height 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59991
- Zoro # G502750493
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Length | 1 in |
Height | 0.5 in |
Width | 0.5 in |
Details
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- OCCUNOMIX 5XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y5X)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1ST)
- DELTANA Residential Letter F Satin Nickel 4" (RL4F-15)
- ERGODYNE Ergodyne® Arsenal® 5020 Duffel Bag, Poly, Small (13320)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- ESS Replac. Lens, Mirrored Gray Polarized (740-0319)
- BULLARD Fire Fighting Goggle Clip, 3 Clips (GC100)
- SKULLERZ BY ERGODYNE Safety Glasses Foam Gasket, Black, EVA Foam (ODIN-FGI)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- Ergodyne Protective Eyewear Accessories