Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Ergodyne
Step-In Combination Gear Bag, Red, 1000D Nylon, Double Coated, 2 Pockets (Discontinued)
Mfr # GB5060
Zoro # G4751923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material 1000D Nylon, Double Coated
- Height 15 in
- Closure Type Heavy-Duty #10 Zippers
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # GB5060
- Zoro # G4751923
- UPC # 720476130604
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15 in |
Width | 15 in |
Length | 29 in |
Details
Item | Step-In Combination Gear Bag |
Color | Red |
Material | 1000D Nylon, Double Coated |
Closure Type | Heavy-Duty #10 Zippers |
Number of Pockets | 2 |
Number of Compartments | 3 |
Description
Step-In Combination Gear Bag, Red, Material Nylon, Height 15 in, Width 15 in, Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.