Shop All Lanyard & Lifeline Accessories
Ergodyne
Standard Clear Phone Pouch and Trap
Mfr # 3760S
Zoro # G7862253
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Weight Capacity 1 lb
- Series Squids
- Color Clear
- Material TPU Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3760S
- Zoro # G7862253
- UPC # 720476197621
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 8 1/2 in |
Width | 4 1/4 in |
Details
Item | Phone Pouch |
Weight Capacity | 1 lb |
Series | Squids |
Color | Clear |
Material | TPU Rubber |
For Use With | Cell Phone |
Standards | ANSI/ISEA 121-2018 |
Attachment Point Style | Sleeve |
Tethering End Connection | Grommet |
Tool Attachment Method | Slip-On |
For Tool Type | Phones |
Tool End Connection | Sleeve |
D-Ring Material | Steel |
Number of Rescue Rings | 1 |
Description
Phone Pouch, Attachment Point Style Sleeve, Color Clear, D-Ring Material Steel, Strap Color Clear, Tethering Component Attachment Point, Tethering End Connection Grommet, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity 1 lb, Width 4 1/4 in, For Tool Type Phones, Material TPU Rubber, Number of D-Rings 1, Length 8 1/2 in, Series Squids, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Pre-Filter, ForVIKING(TM)SeriesHelmet, PK6 (KP3935-1)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- KONG USA Snap Hook, Stainless Steel, Eye, 5" (557120000KK)
- Ergodyne Lanyard & Lifeline Accessories