Shop All Lanyard & Lifeline Accessories
Ergodyne
Stainless Drill And Impact Driver Tool T
Mfr # 3796
Zoro # G7862463
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2.5 lb
- Series Squids
- Color Silver
- Material Stainless Steel
- For Use With Drill, Impact Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3796
- Zoro # G7862463
- UPC # 720476197966
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 9 in |
Details
Item | Tool Trap |
Weight Capacity | 2.5 lb |
Series | Squids |
Color | Silver |
Material | Stainless Steel |
For Use With | Drill, Impact Driver |
Standards | ANSI/ISEA 121-2018 |
Slip-On Location | Shaft |
Tethering End Connection | Bracket |
Tool Attachment Method | Bolt-On |
Tool End Connection | Bracket |
D-Ring Material | Stainless Steel |
Attachment Point Style | Bracket |
For Tool Type | Power Tools |
Description
Tool Trap, Attachment Point Style Bracket, Color Silver, D-Ring Material Stainless Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Bracket, Tool Attachment Method Bolt-On, Tool End Connection Bracket, Weight Capacity 2.5 lb, Width 9 in, For Tool Type Power Tools, Material Stainless Steel, Series Squids, Slip-On Location Shaft, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Black, 11, PR (S1DE-05-011)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 11, PR (S13FRNE-11)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- KONG USA Paddle Wire, Cyan (901B00300KK)
- Ergodyne Lanyard & Lifeline Accessories