Shop All Tool Lanyards & Tethering
Ergodyne
Squids 3785 Split Ring Tool Attachment, 2 lb Max Working Capacity, 1.5 dia, Silver, 10PK
Mfr # 19786
Zoro # G111670397
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 2 lb
- Material Steel
- Color Silver
- Fastener Style Split Ring
- Standards ANSI/ISEA 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19786
- Zoro # G111670397
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Outside Diameter | 1-1/2 in |
Details
Max. Working Load | 2 lb |
Material | Steel |
Color | Silver |
Fastener Style | Split Ring |
Standards | ANSI/ISEA 121 |
Description
The Squids 3785 Split Ring Tool Attachment is designed to create a larger retrofit attachment point on tools with small captive holes for tethering tools up to 2 lbs, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools with small captive holes. While working at heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- BOSCH Dia Blade Tile Premium 7In (DB743C)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- STARRETT Carbide Tipped Pilot Drill 6" (XA015C)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- ERGODYNE Lanyard Kit, 51" L, Carabiner Hardware (3180)
- ERGODYNE Squids 3796 Drill & Impact Driver Tool Trap, Stainless (19796)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- ERGODYNE Squids 3785 Split Ring Tool Attachment, 2 lb Max Working Capacity. 1 dia, Silver, 10PK (19785)
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- Ergodyne Tool Lanyards & Tethering