Shop All Tool Lanyards & Tethering
Ergodyne
Squids 3785 Split Ring Tool Attachment, 2 lb Max Working Capacity. 1 dia, Silver, 10PK
Mfr # 19785
Zoro # G611670446
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 2 lbs
- Material Steel
- Color Silver
- Standards ANSI/ISEA 121
- Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19785
- Zoro # G611670446
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Outside Diameter | 1 in |
Details
Max. Working Load | 2 lbs |
Material | Steel |
Color | Silver |
Standards | ANSI/ISEA 121 |
Fastener Style | Split Ring |
Description
The Squids 3785 Split Ring Tool Attachment is designed to create a larger retrofit attachment point on tools with small captive holes for tethering tools up to 2 lbs, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools with small captive holes. While working at heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.
- •Recommended for temperatures ranging from -5° F to -20° F.
- •Rated at 1.3 CLO.
- •Silicone patterned palm and fingers for a secure grip in any conditions.
- •Insulation is lightweight and free of bulk.
- •150 g of insulation.
- •Swipe, tap and type on smart phones and tablets with thumb, index and middle finger without having to take the gloves off (does not work with cell phones with screen protectors).
- •Reinforced thumb saddle for extra-strength grip and durability in rough environment.
- •Soft thumb nose/brow wipe area.
- •Neoprene cuff and ID space with hook and loop closure.
- •Hi-vis materials and accents to enhance wearer visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- CRESCENT LUFKIN 1/4" x 10' Pee Wee® Yellow Clad Pocket Tape Measure (W6110)
- K-TOOL INTERNATIONAL Brass Punch, 3/4" (KTI-72988)
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- ERGODYNE Lanyard Kit, 38" to 70" L, SS Hardware (3191)
- ERGODYNE Lanyard Kit, 51" L, Carabiner Hardware (3180)
- GEAR KEEPER Retractable Tool Lanyard, 55inL, Carabiner (RT3-5602)
- Ergodyne Tool Lanyards & Tethering