Shop All Security Identification Supplies
Ergodyne
Squids 3389 Wallet ID/Badge Holder, Horizontal/Vertical, Black 3.75x5 for 2.75x3.5 Insert, 18 Cord
Mfr # 19964
Zoro # G211668805
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester; Vinyl
- Length 18"
- Name Badge Label Length 3.5 in
- Load Orientation Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19964
- Zoro # G211668805
- UPC # 720476199649
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 18" |
Name Badge Label Length | 3.5 in |
Name Badge Holder Width | 3.75 in |
Name Badge Label Width | 2.75 in |
Name Badge Holder Length | 5 in |
Details
Color | Black |
Material | Polyester; Vinyl |
Load Orientation | Top |
Orientation | Horizontal/Vertical |
Description
Squids 3389 Wallet ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. Built for versatile use, this mini wallet can be worn as a neck lanyard in a horizontal or vertical orientation or can be attached to belt loops or mic tabs with its hook and loop closure. The clear window is made with durable vinyl for protection and long-lasting use. This mini wallet fits most ID badges or access cards measuring 3.5 x 2.75. A secure double-slotted pocket on the backside fits more than 20 cards and has a hook and loop closure to keep them safe. The neck cord features a breakaway closure to breakaway if snagged or caught in machinery. There is one longer elastic loop on the back for pens and pencils and two shorter web loops to run the neck lanyard through to wear the ID holder in a horizontal position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- BLACK BOX Db9, 2 To 1, Tlsi Modem (TL115A)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- IDENTIPLUS ID Wristband, Adhesive, Light Blue, PK500 (T3-05)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- Ergodyne Security Alarms and Warnings