Shop All Security Identification Supplies
Ergodyne
Squids 3388 Wrist ID/Badge Holder, Vertical, Lime 3.5 x 5.5 Holder, 2.75 x 3.75 Insert
Mfr # 19962
Zoro # G211668843
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester; Vinyl
- Name Badge Label Width 2.75 in
- Load Orientation Top
- Name Badge Label Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19962
- Zoro # G211668843
- UPC # 720476199625
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.75 in |
Name Badge Label Length | 3.75 in |
Name Badge Holder Length | 5.5 in |
Name Badge Holder Width | 3.5 in |
Details
Color | Lime |
Material | Polyester; Vinyl |
Load Orientation | Top |
Orientation | Vertical |
Description
Squids 3388 Wrist ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. A soft and breathable circular knit polyester material stretches to fit a range of wrist sizes, while a small pocket with zipper closure keeps small items secure. The clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 3.75 x 2.75. It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- AIDATA Sit/Stand Mobile PC Workstation, Black, LCD/LED Monitor Mount (LDC003P)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- MENDA Badge Holder, Vertical, 2-1/8" L, 3-3/8" W (35014)
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- SECO-LARM Access Control Power Supply. 12 or 24 VDC output voltage. 1 Output, 5A@12VDC (2.5A@24VDC) (SLM-SLM-EAP-5D1Q)
- AVERY Flexible Adhesive Name Badge Labels, 3.38x2.33, Wht/Blue Border, PK400 (05895)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- Ergodyne Security Alarms and Warnings