Shop All Security Identification Supplies
Ergodyne
Squids 3388 Wrist ID/Badge Holder, Vertical, Hi-Vis Lime 3.5 x 5.5 Holder, 2.75 x 3.75 Insert
Mfr # 19973
Zoro # G511668826
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Lime
- Material Polyester; Vinyl
- Name Badge Holder Width 3.5 in
- Orientation Vertical
- Name Badge Label Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19973
- Zoro # G511668826
- UPC # 720476199731
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Holder Width | 3.5 in |
Name Badge Label Length | 3.75 in |
Name Badge Label Width | 2.75 in |
Name Badge Holder Length | 5.5 in |
Details
Color | Hi-Vis Lime |
Material | Polyester; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Easily secures to bucket lips for convenient gear access and prevention of dropped objects when working at heights.
- •Keeps gear up and out of the way in compact aerial buckets.
- •Utilize both sides of the hook to hang gear both inside and outside of bucket.
- •High strength all-weather nylon 66 polymer supports weight up to 35 lbs.
- •Hook fits standard grommets, including those on the Arsenal 5710 Bucket Truck Tool Board and 5844 Bucket Truck Tool Bag.
- •Fits 2" bucket lips.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, AAA, 24 (EVEEN92)
- NEWHOUSE HARDWARE 1-Port TV Cable Wall Plate, F Connector, for Coax Cable, Single Gang Video Wall Jack, Ivory, 5PK (TVP-IV-05)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2017 (YTX14-BS260)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- CAROLINES TREASURES Carolines Treasures SS6011BR Dalmatian Retractable Badge Reel Or Id Holder With Clip (SS6011BR)
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- ZORO SELECT Evidence Tape, Tampr Resist, 1-5/16Inx42ft (3YYP9)
- LUCKY LINE Badge Reel, Black/Chrome, Chain Cord, 3/4" (G423)
- Ergodyne Security Identification Supplies