Squids 3388 Wrist ID/Badge Holder, Vertical, Blue 3.5 x 5.5 Holder, 2.75 x 3.75 Insert
Mfr # 19963
Zoro # G811668809
Key Features
- Color Blue
- Material Polyester; Vinyl
- Name Badge Holder Width 3.5 in
- Name Badge Holder Length 5.5 in
- Name Badge Label Length 3.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19963
- Zoro # G811668809
- UPC # 720476199632
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Holder Width | 3.5 in |
Name Badge Holder Length | 5.5 in |
Name Badge Label Length | 3.75 in |
Name Badge Label Width | 2.75 in |
Details
Color | Blue |
Material | Polyester; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
Squids 3388 Wrist ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. A soft and breathable circular knit polyester material stretches to fit a range of wrist sizes, while a small pocket with zipper closure keeps small items secure. The clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 3.75 x 2.75. It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.
- •Low-profile spandex sleeve with breathable mesh paneling fits comfortably under work pants for flexible, bulk-free knee protection.
- •Mesh paneling on back of sleeve improves airflow to reduce sweat.
- •Flexible 3-layer pad supports and cushions joints.
- •Abrasion-resistant PU exterior for durability, impact-absorbing PU foam for protective support and neoprene comfort foam that softly cradles the knee for enhanced fit and feel.
- •Abrasion-resistant PU exterior holds up to rough surfaces.
- •Will not scratch or mark delicate surfaces.
- •Silicone grips along interior top and bottom keeps sleeves securely in place.
- •Includes two sleeves that fit on both left and right knees.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (3-1/2AA-ANMH)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- C-LINE PRODUCTS Quality Video Grade PVC Card, PK100 (89007)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- EVOLIS Cleaning Kit, Printer (ACL001)
- SQUIDS BY ERGODYNE Orange Wrist ID Badge Holder (3388)
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- Ergodyne Security Alarms and Warnings