Shop All Security Identification Supplies
Ergodyne
Squids 3388 Wrist ID/Badge Holder, Vertical, Black 3.5 x 5.5 Holder, 2.75 x 3.75 Insert
Mfr # 19960
Zoro # G111668660
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester; Vinyl
- Name Badge Label Width 2.75 in
- Orientation Vertical
- Name Badge Holder Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19960
- Zoro # G111668660
- UPC # 720476199601
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.75 in |
Name Badge Holder Width | 3.5 in |
Name Badge Label Length | 3.75 in |
Name Badge Holder Length | 5.5 in |
Details
Color | Black |
Material | Polyester; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
Squids 3388 Wrist ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. A soft and breathable circular knit polyester material stretches to fit a range of wrist sizes, while a small pocket with zipper closure keeps small items secure. The clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 3.75 x 2.75. It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP12-9)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Silver (MI-1772)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- ILC Replacement for Samsung 1588-3366 Battery (1588-3366 BATTERY SAMSUNG)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- EVOLIS PEBBLE 4 PVC Cards, Adhesive Back, PK100 (C10262)
- DURABLE OFFICE PRODUCTS Replacement Card Holder, Vertical/Horizontal, Polystyrene, 10PK (890519)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- Ergodyne Security Alarms and Warnings