Squids 3387 Dual B, Arm ID/Badge Holder w/Zipper, Vertical, Black 3.75 x 5.75 for 2.75 x 4.75 Insert
Mfr # 19959
Zoro # G411668803
Key Features
- Color Black
- Material Elastic; Vinyl
- Name Badge Holder Width 3.75 in
- Name Badge Label Width 2.75 in
- Name Badge Label Length 4.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19959
- Zoro # G411668803
- UPC # 720476199595
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Holder Width | 3.75 in |
Name Badge Label Width | 2.75 in |
Name Badge Label Length | 4.75 in |
Name Badge Holder Length | 5.75 in |
Details
Color | Black |
Material | Elastic; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
Squids 3387 Dual Band Arm ID/Badge Holder with zipper closure is designed for easy access and prevention of lost IDs and badges. A dual elastic band with hook and loop closures adjusts to fit a range of arm sizes or over bulky outwear, while a large interior pocket keeps both IDs/badges and small items secure, such as keys, EZ passes and money. The large clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 4.75 x 2.75. It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping.
- •Low-profile spandex sleeve with breathable mesh paneling fits comfortably under work pants for flexible, bulk-free knee protection.
- •Mesh paneling on back of sleeve improves airflow to reduce sweat.
- •Interlocking TriHex design on pad moves with knee and cushions joints.
- •Abrasion-resistant fabric exterior holds up to rough surfaces and multiple wash cycles.
- •Will not scratch or mark delicate surfaces.
- •Silicone grips along interior top and bottom keep sleeves securely in place.
- •Includes two sleeves that fit on both left and right knees.
- •Hand wash, air dry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics (ER14250/T)
- ILC Replacement for Epson Powerlite 8350 (POWERLITE 8350 EPSON)
- MOTOROLA Headset, Behind the Head, One Ear, Black (PMLN5011A)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- BRADY Parking Permits, Rearview, 001-100, Wht/Red (95202)
- STAR WARS Star Wars 810290 Star Wars Princess Leia Lanyard with ID Badge Holder (810290)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- Ergodyne Security Identification Supplies