Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Red 3.75 x 4.25 Holder, 2.5 x 4 Insert
Mfr # 19955
Zoro # G811668717
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Elastic; Vinyl
- Name Badge Label Width 2.5 in
- Name Badge Holder Width 3.75 in
- Name Badge Holder Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19955
- Zoro # G811668717
- UPC # 720476199557
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.5 in |
Name Badge Holder Width | 3.75 in |
Name Badge Holder Length | 4.25 in |
Name Badge Label Length | 4 in |
Details
Color | Red |
Material | Elastic; Vinyl |
Load Orientation | Top |
Orientation | Vertical |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Free-moving hinge design fully extends to match the knee's natural movements, keeping protection comfortably in place when walking, crawling or kneeling.
- •Heavy-duty shell and buckles for long-lasting use on tough worksites.
- •Thick closed-cell foam padding supports and cushion joints.
- •Straps sit further apart on thigh and calf to prevent uncomfortable binding.
- •Heavy-duty shell combined with non-marring cap makes for optimal performance on both abrasive surfaces and delicate surfaces.
- •Soft non-marring cap completely covers knee to maximize stability and prevent floors from becoming marked or scratched.
- •Durable locking buckles securely latch to prevent knee pads from sliding around when on the move.
- •Thick elastic straps easily adjust for custom fit.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- MOXA 4Port Pcie Board, W/ Db9M Cable, Rs-232/422/485, Lowprofile (CP-114EL-DB9M)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66860)
- CAROLINES TREASURES Checkerboard Blue Beagle Retractable Badge Reel (BB1177BR)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- C-LINE PRODUCTS Quality Video Grade PVC Card, PK100 (89007)
- AVERY Top-Loading Garment-Friendly Clip, PK42 (5384)
- Ergodyne Security Identification Supplies