Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Red 3.75 x 4.25 Holder, 2.5 x 4 Insert, 10PK
Mfr # 19969
Zoro # G411668742
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Elastic; Vinyl
- Name Badge Label Width 2.5 in
- Name Badge Holder Width 3.75 in
- Name Badge Label Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19969
- Zoro # G411668742
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.5 in |
Name Badge Holder Width | 3.75 in |
Name Badge Label Length | 4 in |
Name Badge Holder Length | 4.25 in |
Details
Color | Red |
Material | Elastic; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Affix to railing, scaffolding or other structures to create a closed-ended attachment point for tethering tool lanyards.
- •Wrap around anchor and thread D-ring end through choke loop.
- •Captive D-ring fits a variety of lanyard styles.
- •Heavy-duty abrasion-resistant polyester webbing.
- •Durable steel D-ring for attaching tool lanyards
- •Not for fall arrest.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona Back up Power Battery (COMP-16-2NMH)
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ADVANTUS ID Card Reel, Retractable, 1-1/4"Wx3/5"Lx3-1/4"H, 20/PK, AST PK (AVT97759)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- ADVANTUS Lanyards, Breakaway, w/Metal Clasp, 36"L, 24/BX, Blue 24PK (AVT97130)
- CAROLINES TREASURES Carolines Treasures SS6011BR Dalmatian Retractable Badge Reel Or Id Holder With Clip (SS6011BR)
- Ergodyne Security Alarms and Warnings