Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Orange 3.75 x 4.25 Holder, 2.5 x 4 Insert
Mfr # 19958
Zoro # G311668798
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Elastic; Vinyl
- Name Badge Label Width 2.5 in
- Name Badge Holder Length 4.25 in
- Name Badge Label Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19958
- Zoro # G311668798
- UPC # 720476199588
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.5 in |
Name Badge Holder Length | 4.25 in |
Name Badge Label Length | 4 in |
Name Badge Holder Width | 3.75 in |
Details
Color | Orange |
Material | Elastic; Vinyl |
Load Orientation | Top |
Orientation | Vertical |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Low-profile spandex sleeve with breathable mesh paneling fits comfortably under work pants for flexible, bulk-free knee protection.
- •Mesh paneling on back of sleeve improves airflow to reduce sweat.
- •Interlocking TriHex design on pad moves with knee and cushions joints.
- •Abrasion-resistant fabric exterior holds up to rough surfaces and multiple wash cycles.
- •Will not scratch or mark delicate surfaces.
- •Silicone grips along interior top and bottom keep sleeves securely in place.
- •Includes two sleeves that fit on both left and right knees.
- •Hand wash, air dry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- HARMAN PROFESSIONAL SOLUTIONS 5 " 2 Way Landscape Speaker (CONTROL85M)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK50 (900750)
- ZORO SELECT Badge Holder, Horizontal, 4-13/16" H, PK5 (52RU30)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- AVERY Badge Holders, Top Load, Landscape, Pre-Punched, 3"x4", 25/PK (AVE74471)
- CLEARSOUNDS ClearSounds Digital Amplified Answering Machine (HC-ANS3000)
- Ergodyne Security Identification Supplies