Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Orange 3.75 x 4.25 Holder, 2.5 x 4 Insert, 10PK
Mfr # 19972
Zoro # G211668720
product price: $28.59
/pk 10, $2.86/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Elastic; Vinyl
- Name Badge Label Width 2.5 in
- Orientation Vertical
- Load Orientation Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19972
- Zoro # G211668720
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Width | 2.5 in |
Name Badge Holder Length | 4.25 in |
Name Badge Label Length | 4 in |
Name Badge Holder Width | 3.75 in |
Details
Color | Orange |
Material | Elastic; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- MIDLAND RADIO CB Radio, LCD, Black, 27 MHz (75-785)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- CHUMS Lanyard, Black, 30 In, PK10 (11125100)
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- ADVANTUS Lanyards, Breakaway, w/Metal Clasp, 36"L, 24/BX, Blue 24PK (AVT97130)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- Ergodyne Security Identification Supplies