Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Lime 3.75 x 4.25 Holder, 2.5 x 4 Insert
Mfr # 19956
Zoro # G711668701
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Material Elastic; Vinyl
- Name Badge Label Length 4 in
- Load Orientation Top
- Name Badge Label Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19956
- Zoro # G711668701
- UPC # 720476199564
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Length | 4 in |
Name Badge Label Width | 2.5 in |
Name Badge Holder Width | 3.75 in |
Name Badge Holder Length | 4.25 in |
Details
Color | Lime |
Material | Elastic; Vinyl |
Load Orientation | Top |
Orientation | Vertical |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Low-profile spandex sleeve with breathable mesh paneling fits comfortably under work pants for flexible, bulk-free knee protection.
- •Mesh paneling on back of sleeve improves airflow to reduce sweat.
- •Interlocking TriHex design on pad moves with knee and cushions joints.
- •Abrasion-resistant fabric exterior holds up to rough surfaces and multiple wash cycles.
- •Will not scratch or mark delicate surfaces.
- •Silicone grips along interior top and bottom keep sleeves securely in place.
- •Includes two sleeves that fit on both left and right knees.
- •Hand wash, air dry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Wall Mount Kit, Black (WMK (BK))
- BARSKA General Binocular, 10x Magnification, Porro Prism, 288 ft @ 1000 yd Field of View (CO11370)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- NMC PARKING PERMIT, VEHICLE HANG (VHT1)
- ADVANTUS Security, Wristebnds, PK500 (91120)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- MENDA Breakaway Lanyard, Clip, Vinyl, Clear, 37" L (35108)
- ADVANTUS Lanyards, Breakaway, w/Metal Clasp, 36"L, 24/BX, Blue 24PK (AVT97130)
- Ergodyne Security Identification Supplies