Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Lime 3.75 x 4.25 Holder, 2.5 x 4 Insert, 10PK
Mfr # 19970
Zoro # G511668703
product price: $28.59
/pk 10, $2.86/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Material Elastic; Vinyl
- Name Badge Label Length 4 in
- Name Badge Holder Width 3.75 in
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19970
- Zoro # G511668703
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Label Length | 4 in |
Name Badge Holder Width | 3.75 in |
Name Badge Holder Length | 4.25 in |
Name Badge Label Width | 2.5 in |
Details
Color | Lime |
Material | Elastic; Vinyl |
Orientation | Vertical |
Load Orientation | Top |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
- •Affix to railing, scaffolding or other structures to create a closed-ended attachment point for tethering tool lanyards.
- •Wrap D-ring end around the primary anchor and thread through choke loop.
- •Captive D-ring fits a variety of lanyard styles.
- •Heavy-duty abrasion-resistant polyester webbing.
- •Durable steel D-ring for attaching tool lanyards.
- •Not for fall arrest.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- DEWALT Surveillance Kits, Earbud, 5.5ft (DXFRSSV1)
- MAKITA XGT 2.5Ah Battery, 40V max (BL4025)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-12F2 (MAX3942545)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- SICURIX Magicard 300 Uno - plastic card printer (3300-0001/2)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- Ergodyne Security Alarms and Warnings