Shop All Security Identification Supplies
Ergodyne
Squids 3386 Arm Band ID/Badge Holder, Vertical, Hi-Vis Orange 3.75 x 4.25 for 2.5 x 4 Insert, 10PK
Mfr # 19976
Zoro # G011668845
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material Elastic; Vinyl
- Load Orientation Top
- Name Badge Holder Width 3.75 in
- Name Badge Label Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19976
- Zoro # G011668845
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Name Badge Holder Width | 3.75 in |
Name Badge Label Length | 4 in |
Name Badge Label Width | 2.5 in |
Name Badge Holder Length | 4.25 in |
Details
Color | Hi-Vis Orange |
Material | Elastic; Vinyl |
Load Orientation | Top |
Orientation | Vertical |
Description
The Squids 3386 Vinyl Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook and loop closure adjusts to fit a range of arm sizes. Made with a durable vinyl for protection and long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- ERGODYNE Squids 3390 Dual Band Arm ID/Badge Holder w/Hook/Loop, Vertical, Black 3.75 x 5.75, 2.75 x 4.75 Insert (19966)
- SICURIX Breakaway Lanyard, Bulldog Clip, 12/PK, Black 12PK (BAU65524)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- SICURIX Breakaway Lanyard, Steel Hook, 36", 12/PK, Black 12PK (BAU65514)
- ADVANTUS Wristbands, Vinyl, 3/5"Wx9-3/4"Lx1/50"H, 100/PK, Blue PK (AVT97760)
- C-LINE PRODUCTS Badge, Adhsv, Plain White, 100PK (CLI92277)
- Ergodyne Security Alarms and Warnings